Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296556

MPN #: 97ATD

Kee Safety® Anti-Theft Device, Fits Component Sizes 5 - 9

Product Description
Anti-Theft Device
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Aluminum drive rivets deter tampering with set screws and creates a finished aesthetic look.

PRICE
$1.57

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1.57
Buy 11 units - 25 units
1.49Save $0.08 (5%)
Buy 26+ units
1.45Save $0.13 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeAnti-Theft Device, Sizes 5-9
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number97ATD
Fitting TypeSet Screws
BrandKee Safety

Compliance & Certifications

ADA CompliantYes