Lavi Industries, Perpendicular Collar, for 1.5" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Our Perpendicular Collar enables you to create a custom-angled section on your Flush Fitting railing project. The collar can be rotated around the tube to position it at any angle. The sleeve end easily slides into tubing for a flush, custom look.
PRICE
$22.75
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-1/2 in |
| Height | 1-15/16 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Perpendicular Collar |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-818/1H |
| Fitting Type | Collar |
| Brand | Lavi Industries |