Refrigerant Leak Detectors
Availability
Brand
Depth
Width
Height
Color
Price
Related Products
Yellow Jacket® 72" Blue PLUS II™ 1/4" Hose 21272 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Made in the USA
Yellow Jacket® 60" Yellow PLUS II™ 1/4" Hose With SealRight™ 22060 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With SealRight™ 22672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With SealRight™™ 22260 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® SealRight™ Retaining Ring Pliers Small pliers for 1/4"-1" internal rings; 1/8"-1" external rings. Six point broached jaw for accurate tip alignment. Adjustable for hex tips High handle-to-jaw ratio for increased mechanical advantage Patented push-button convertability for internal and external use Adjustable stop for efficient internal ring installation and prevention of external ring damage Spring return for easy control Includes pouch with five pairs of alloy steel replaceable tips and hex wrench