Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920269

MPN #: E1980CLT

NK Medical Infant Standard Crib E1980CLT, 30"W x 44"L x 61"H, Trendelenburg Deck, Epoxy

Product Description
NK Pediatrics series of Standard Cribs offers quality construction, to keep kids safe in their cribs. A range of crib accessories options designed to make your job easier. Available in both chrome and epoxy finish in a variety of models to fit your facility's needs.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access Safety Gates
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy, Chrome or Stainless Steel
  • 5 year limited warranty
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Head End Safety Gate
  • Dialysis Gate
  • Dual Access Gates
PRICE
$4,099.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width30 in
Height61 in

Product Details

Assembly RequiredNo
MaterialSteel
Deck TypeTrendelenburg Deck
Package Quantity1
DescriptionInfant Standard Crib
ColorEpoxy
Manufacturers Part NumberE1980CLT
BrandNovum Medical Products

Warranty

Warranty5 yr