NK Medical Under Crib Bin U210, For Child Crib, With O2 Tank C/O
Write a Review
|
Questions & Answers (0)
Product Description
Under Crib Storage Bin with O2 Tank Cutouts for 30" x 60" Child Crib.
PRICE
$739.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 29 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | Under Crib Bin |
| Manufacturers Part Number | U210 |
| For Use With | Cribs |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |