Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920142

MPN #: NB-SSxCC

NK Medical Bassinet with Closed Cabinet NB-SSxCC, 31"L x 17-1/2"W x 37-3/4"H, Stainless Steel

Product Description
Constructed with the same quality stainless steel and frame as the rest of the stainless steel series. The cabinet is composed of heavy-gauge polished stainless steel, hinged doors fitted with continuous hinges, aluminum door pulls and spring loaded nylon catches.

Features:
  • Closed Cabinet Dimensions: 27"L x 16"W x 16.25"H
  • NK Whisper-Glide℠ 3" Casters
  • Trendelenburg may be created from either end of the bassinet
  • Extender shelf option available
  • Quiet self-closing cabinets
Optional Accessories (Sold Separately):
  • Extender Shelf
  • Polycarbonate Basket
  • Bassinet Mattress
PRICE
$2,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width17-1/2 in
Height37-3/4 in

Product Details

Assembly RequiredNo
MaterialStainless Steel
Package Quantity1
DescriptionBassinet with Closed Cabinet
ColorStainless Steel
Manufacturers Part NumberNB-SSxCC
BrandNovum Medical Products

Warranty

Warranty5 yr