SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Infinite Switch, 120V, 15A, For Star, 2E-30570

Infinite Switch, 120V, 15A, For Star, 2E-30570

Item #: WBB1044599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Infinite Switch, 240V, 15A, For Star, 2E-30562

Infinite Switch, 240V, 15A, For Star, 2E-30562

Infinite Heat Switch, 208V, 15A, For Vulcan, 411503-3

Infinite Heat Switch, 208V, 15A, For Vulcan, 411503-3

Infinite Switch, 120V, 13A, For APW, 55564

Infinite Switch, 120V, 13A, For APW, 55564

Infinite Switch, 240V, 13A, For APW, 1301629

Infinite Switch, 240V, 13A, For APW, 1301629

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Ceramic Fuse, 250V, 15A, For Star, 2E-30900-01

Ceramic Fuse, 250V, 15A, For Star, 2E-30900-01

Infra-Red Heat Lamp, 130V, 250W, For Star, 2S-8337

Infra-Red Heat Lamp, 130V, 250W, For Star, 2S-8337

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Infinite Switch, 120V, 15A, For Star, 2E-30570

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Shaft Flat Outside Diameter 0.187 in
  • Shaft Outside Diameter 1/4 in
  • Shaft Length 3/4 in

Product Details

  • Brand Star
  • Voltage 120 V
  • Description Infinite Switch
  • Manufacturers Part Number 42-1023-STA
  • Off/Flat Position Up
  • Amperage 15 A
  • Terminals 5, 1/4" Tab, L1, L2 (Line), P (Pilot), H1, H2 (Load)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Infinite Switch, 120V, 15A, For Star, 2E-30570

Infinite Switch, 120V, 15A, For Star, 2E-30570

Item #: WBB1044599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant