Euromex Infinity EIS 60 mm Plan Semi-Apochromatic PLi-Apo Fluarex 20x/0.50, Working distance 2.1 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DX.7320 |
| Package Quantity | 1 |
| Brand | Euromex |
Warranty
| Warranty | 2 Years Limited |
Related Products
BScope Trinocular Microscope, HWF 10x/20 mm eyepieces and quintuple nosepiece with E-plan EPLi 4/10/S40/S100x oil infinity corrected IOS objectives, 131 x 152/197 mm stage with integrated mechanical 75 x 36 mm rackless X-Y stage. 3 W NeoLED™ Kohler illumination and integrated power supply. The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small and mid-sized laboratories and for veterinary applications. Apart from excellent ergonomical design, these robust and attractively priced microscopes are available in several ...
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. With Smart Light Control. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also ...
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan semi-apochromatic APLi 4/10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
IScope Binocular Microscope with EWF 10x/22 mm eyepieces, plan PLi 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching purposes ...