Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99158

MPN #: H2510

AmScope H2510 20X, 50X & 100X Stand/Shop Measuring Microscope with Pen Light

Product Description
This is a brand new advanced shop measuring microscope that offers 20X, 50X and 100X magnification settings. Combining compact design and precision optics, it is an ideal shop tool. This microscope has exceptional lens and gives clear images with flat field of view. WF10X eyepiece with direct reading reticle (no calibration required) shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. This microscope system offers high quality clear images and unbeatable low price.

Features:
  • An advanced shop measuring microscope offering three magnification settings
  • 20X, 50X and 100X magnification settings
  • Built-in scale showing millimeters (0.1mm Graduation)
  • Adjustable pen light
  • Full metal body
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Total Magnification: 20X, 50X & 100X
  • Power of Eyepiece: 10X
  • Power of Objectives: 2X, 5X & 10X
  • Reading Graduation: 0.05mm, 0.02mm & 0.01mm under 20X, 50X & 100X, respectively
  • Field of View: 9mm (under 20X)
  • Focusing Range: 30mm
  • Diameter of Viewing Field: 17mm
  • Reticle of Eyepiece: 0.1 micrometer
  • Illumination System: pen lamp with two AA batteries
  • Overall Size: 65mm (2-1/2") base diameter x 250mm (9-7/8") height
PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

TypeShop Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Power SupplyBattery
Eyepiece Magnification10X
For Use WithShop Measuring
Field ViewWidefield
Light SourceTungsten
MaterialMetal
OpticsAchromatic
DescriptionStand/Shop Measuring Microscope with Pen Light
Magnification Range20X, 50X & 100X
Package Quantity1
Manufacturers Part NumberH2510
Objective2X, 5X, 10X
Light Power3W
BrandAmScope

Warranty

Warranty5 yr