Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131568

MPN #: IS.1153-Pli

Euromex IScope Trinocular Microscope w/ PLi plan 4/10/S40/S100x

Product Description
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications
Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching purposes .
Features:
  • Medical device class I – EU MDR 2017-745
  • APL (Anti-bacterial Protection Layer)
  • EWF 10x/22 mm eyepieces
  • Binocular model
  • Quintuple reversed nosepiece
  • Plan IOS objectives
  • 187/230 x 140 mm rackless stage
  • 3 W NeoLED™ Kohler illumination
  • iCare sensor for energy saving
  • Smart Light Control (SLC) system available
  • Optional tilting head
  • Multihead and face-to-face dual head systems
  • 187/230 x 140 mm rackless stage
  • CSS - Cable Storage System
  • 10 years warranty


PRICE
$1,919.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTrinocular Microscope
Package Quantity1
DescriptionTrinocular Microscope
ColorWhite
Manufacturers Part NumberIS.1153-Pli
Magnification40 - 1000x
BrandEuromex

Warranty

Warranty10 (Microscope), 2 (Electrical Parts) yr