Infinity Instruments 9.5" Wall Clock, Red Metal Retro
Write a Review
|
Questions & Answers (0)
Product Description
9.5" red steel retro case, retro dial, matching red hands.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 3 in |
| Height | 9-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Red |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 9.5" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 10940-RED |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 2 yr |