- Constant air exchange: By exchanging the air with fresh air, moisture and contaminants in the air will be replaced
- Provides tempered fresh air: As fresh air is drawn through the unit, it is temperature controlled through modulation
- Modulating control reduces fuel costs: The Commander uses modulation to throttle the gas valve, applying only the necessary fuel to maintain setpoint
- Maintains positive building pressure
- Dual Fuel (LP/NG)
- LB White® LINK Telematics-enabled to put critical alerts, runtime, location, and more at your fingertips
- Able to be used in some agricultural environments i.e. providing high heat treatment for poultry facilities
L.B. White® Commander Make-Up Air Portable Gas Heater, LP/NG, 208/240V, 2300000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28,699.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100-1/2 in |
| Width | 48 in |
| Height | 74-1/4 in |
| Weight | 1054 lbs |
Product Details
| CFM | 15000 CFM |
| Color | White |
| Amperage | 23 A |
| Series | Commander |
| Voltage | 208/240 V |
| Includes | Regulator |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | Commander 2300 DF -208-240 Volt |
| BTU | 2300000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI 283.7 |