Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Dyna-Glo

Model # :WB246126

MPN #: LPFA150WH

Dyna-Glo™ Workhorse Propane Forced Air Heater, 150000 BTU

Product Description
Dyna-Glo™ Workhorse Series 150,000 BTU portable propane gas fired heaters are a superior solution for heating needs up to 3,500 square feet. Features an included regulator and hose assembly and continuous electronic ignition which allow for swift installation and start-up. Continuously variable heat setting from 120,000 - 150,000 BTUs and adjustable heat angles ensure complete control of thermal comfort. Low pressure system allows for consistent BTU's in the coldest of temperatures. Run time in hours varies based on tank size. Refer to the manual. At highest heat setting a 100 lb. tank can provide about 7.5 - 14 hours of operation (LP tank sold separately).Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Overheat Auto Shut-off Protection
  • 10' Regulator & Hose Assembly
  • Sturdy, Rugged Construction
  • Limited warranty of 1 year.


CLEARANCE PRICE
$319.95

was $425.95
Save $106.00 (25%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8 in
Width11-13/16 in
Height16-1/8 in
Weight20 lbs
Coverage Area3500 ft²

Product Details

TypeForced Air Heater
CFM400 CFM
Max Run Time14 hr
ColorGray
Amperage0.7 A
Voltage120 V
IncludesRegulator & Hose Assembly
MaterialSteel
Ignition TypeContinuous Spark
Manufacturers Part NumberLPFA150WH
BTU150000 BTU
Fuel TypePropane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA