AURA Carbon Infrared Heater w/ Remote Control, 6000W, 208/240V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Aura CF 6000W, 240V - Black Electric Infrared Heater IP55 rated for wet/dry application cETLus approved, Carbon fiber radiant low glare infrared heater, integrated 2 level remote control to adjust heater output to desired level along with heater on/off switch. Ideal for your patio, backyard, balcony, terrace, gazebo, garage and screened in rooms. Aura CF series heater utilizes an advanced carbon fiber emitter technology to generate instant, directional, infrared heat. The carbon emitter produces a robust warmth but keeps the light and glare low by emitting only a soft, ambient glow. CF series heaters operate safely and silently while producing no odor or any of the gases from combustion. Constructed from stainless steel and aircraft grade aluminum with an IP65 rating for water and dust resistance, CF series heaters will last and operate in all weather conditions. CF series heaters are designed with ease of use and convenience in mind, with an easy to access on/off switch and an included remote control with 6 different heat level settings. Install the CF series heater to any suitable wall or ceiling with the included wall mounting brackets. After installation, the CF series heaters require virtually no maintenance and will continue to bring warmth to your favorite area. Replaceable emitter lamps.
PRICE
$1,025.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-5/8 in |
| Width | 6-1/4 in |
| Height | 9 in |
| Coverage Area | 90 ft² |
Product Details
| Type | Infrared Patio Heater |
| Wattage | 6000 W |
| Voltage | 240/208 V |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | CF60240B |
| BTU | 20400 BTU |
| Brand | Solaira |