- Ratchets for General Maintenance with excellent durability
- Great power
- 3/8" standard ratchet
- Features CP's patented TriSpring anti-slip head design
- Grease fitting on the reverse lever
Chicago Pneumatic CP828, 3/8" Heavy Duty Air Ratchet, CP828, 150 RPM, 3/8" Hose ID
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 3 lbs |
| Max Torque | 50 lb-in |
| Hose Size Inside Diameter | 3/8" |
| Bolt Capacity | 7/16 or M10 in |
| Square Drive Size | 3/8 in |
Product Details
| RPM | 150 rpm |
| SCFM Use @ 90 PSI | 10 SCFM |
| Color | Silver |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Air Ratchet |
| Side Grip Handle | No |
| Reversible | Yes |
| Description | Air Ratchet |
| Manufacturers Part Number | T022708 |
| Housing Material | Metal |
| Average CFM | 15 |
| Exhaust | Bottom |
| Brand | Chicago Pneumatic |