Urrea Heavy Duty Ratchet Wrench Set UP886HK, 1/2" Drive, 150 RPM, 50 ft-lb, 12 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for installing and removing spark plugs, radiators, water pumps, exhaust systems, etc. Improved and durable gear train. Easy direction change. Compact and flexible head fits in tight areas. 12-PIECE SET
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Max Torque | 50 lb-in |
| Drive Size | 1/2 in |
| Hose Size Inside Diameter | 3/8" |
| Bolt Capacity | 3/8 in |
| Square Drive Size | 1/2 in |
Product Details
| RPM | 150 rpm |
| Number of Pieces | 12 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Includes | Blow Molded Case |
| Description | Heavy Duty Ratchet Wrench Set |
| Manufacturers Part Number | UP886HK |
| Average CFM | 4 SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |