Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700126

MPN #: 119MAXK

Ingersoll Rand 119MAXK Long Barrel Air Hammer Kit

Product Description
This long barrel hammer will deliver the punch you need to get the job done fast and comfortably! Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. 119MAXK Air Hammer Kit Combine the 119MAX Air Hammer into the convenience of a kit. Kit includes: 119MAX Air Hammer Quick change retainer 5-piece chisel set Case .

Features:
  • Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class, plus, an Ergonomic grip that provides comfort for extended use
  • 15% increased in impact force over standard air hammers
  • Quick-change retainer allows for faster chisel changeovers, so you can get the job done




PRICE
$249.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Weight5 lbs
Min Hose Size42802 in
Bore Diameter10.5 in
Shank Opening0.4 in
Stroke Length3.5 in
Bore3/4 in
Shank Size0.401 in
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute2530 BPM
Average Air Consumption2.9 SCFM
Pressure90 psi
Vibration5.7 m/s²
Manufacturers Part Number119MAXK
PSI90 psi
BPM2530
CFM @ 90 PSI11.6 CFM
BrandIngersoll Rand
TypeAir Hammer
CFM23.8 CFM
Shank TypeRound
Tool TypeAir Hammer
StyleLong Barrel Air Hammer Kit
Package Quantity1
DescriptionLong Barrel Air Hammer Kit
Retainer TypeQuick Change
Noise Output94.7 dBA