Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700128

MPN #: 121-K6

Ingersoll Rand 121-K6 Super Duty Air Hammer with 6-Piece Chisel Kit

Product Description
Super Duty Air Hammer Make fast work of body panel crimping and cutting, bushing driving, shearing and general front end work with this air hammer, a super duty tool that produces up to 3000 blows per minute. 121-K6 Air Hammer Kit Combine the 121-Q Air Hammer into the convenience of a kit. Kit includes 121 Air Hammer, blow-molded black carrying case, and (6) six assorted chisels. Assorted chisels include (1) 3/4 flat blade chisel, (1) punch chisel, (1) claw ripper-edging tool, (1) single blade cutter, (1) kwik cutter, (1) vee chisel-spot welder breaker.

Features:
  • Up to 3,000 blows per minute
  • Alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control




PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.63 in
Stroke Length2-9/32 in
Bore3/4 in
Shank Size0.401 in
Stroke2-9/32 in

Product Details

Blows per Minute3000 BPM
TypePistol Grip Air Hammer Kit
Tool TypePistol Grip Air Hammer Kit
StylePistol Grip Air Hammer Kit
DescriptionSuper Duty Air Hammer
Manufacturers Part Number121-K6
BPM3000
CFM @ 90 PSI15 CFM
BrandIngersoll Rand