AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit
Write a Review
|
Questions & Answers (0)
Product Description
The High performance AIRCAT® 5100-A, lightweight composite Air Hammer offers a sleek, comfortable ergonomic design and a significantly reduced weight of only 3.5 lbs. The Air Hammer features a multi-patented exhaust/muffler system, giving the tool an extremely low vibration level of 4.2 m/s. Air Hammer operates at 3000 Blows Per Minute. INCLUDES BLOW MOLD KIT with 5-Chisel Set & Quick Change Retainer.
PRICE
$199.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.25 in |
| Depth | 2 in |
| Height | 6.5 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Stroke Length | 2-5/8 in |
| Bore | 3/8 in |
| Stroke | 2-5/8 in |
Product Details
| CFM | 6 CFM |
| Color | Red |
| Style | Pistol Grip |
| Material | Composite |
| Description | Air Hammer Short Barrel |
| Package Quantity | 1 |
| Airflow Pressure | 90 -120 PSI psi |
| Manufacturers Part Number | 5100-A |
| BPM | 3000 |
| Sound Level | 86 |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |