- Impact resistant composite handle for reduced weight
- Reliable flip valve design
- Button style trigger for increased control
- 0401" shank
- Best for: Light chipping and sheet metal cutting
Universal Tool UT8645-1, Pistol Air Hammer - 2600 BPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.5 in |
| Weight | 3 lbs |
| Bushing | 0.401 in |
| Bore | 3/4 in |
| Stroke | 2.625 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 16 CFM |
| Description | Pistol Air Hammer |
| Manufacturers Part Number | UT8645-1 |
| Socket Retainer | Spring |
| BPM | 2600 |
| Average CFM | 4 CFM |
| Brand | Universal Tool |