Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135995

MPN #: 261-3

Ingersoll Rand® Air Impact Wrench, 3/4" Drive Size, 1200 ft-lbs Max Torque, 14-13/16"L

Product Description
The 261 Series 3-inch extended impact wrench is ideal for vehicle repair and heavy truck and machinery jobs where you'll benefit from the square socket retaining ring and the power behind the vane motor. Trigger actuation and a power regulator let you complete projects with control and ease.

Features:
  • Power: The 6 vane motor on the 261 Series provides a high torque output for increased power
  • Jumbo Hammer Mechanism: The patented jumbo hammer is unaffected by air pressure changes and delivers 1100 ft-lbs. of max torque and a working torque of 200-900 ft-lbs.
  • Lasting Performance: This power tool is equipped with a pressure-fed lube system which provides trouble-free, longer performance.
  • Square Socket: The square socket retaining ring makes this an ideal impact wrench for projects where you need increased socket connection, like auto repair and heavy truck and machinery jobs.
  • Handle Exhaust: Handle exhaust directs dust and dirt from being blow at you while working as it directs air away from the operator.
  • Extended Reach: The 3-inch extended anvil provides you with increased reach that's invaluable when working with deeper fasteners.
  • Also available in 3/4" square with short or 6" extended anvil configurations


PRICE
$769.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16
Height10-5/16 in
Weight13 lbs
Air Inlet3/8 in
Max Torque1200 lb-in
Drive Size3/4 in

Product Details

CFM38 CFM
ColorSilver
StylePistol Grip
MaterialHammer Case: Steel, Handle/Housing: Aluminum
Anvil3" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number261-3
BPM1000
Average CFM9.5
Noise Output98.4 / 109.4 dBA
Free Speed5500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr