Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136054

MPN #: 2125PTIMAX

Ingersoll Rand® 2125PTIMAX Air Impact Wrench, 1/2" Drive Size, 332 ft-lbs Max Torque

Product Description
Made with durable materials, this 2125PTiMAX Series are a tools you can count on.

Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments.

Features:
  • Versatile: This tool is so versatile, it can be used in just about any market.
  • Easier access to grease fitting- for quicker maintenance and less downtime.
  • Enhanced socket retention.
  • 7-vane Motor delivers added power with less weight.
  • Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency.
  • Feather-touch trigger provides maximum control of this air impact wrench.
  • Anodized end plate for enhanced durability.
  • Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction.
  • Patented one-hand forward/reverse control for easy operation.
  • Optimized air flow for maximized performance when using this pneumatic impact wrench.
  • 2-year warranty.


PRICE
$459.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8
Height6-11/16 in
Weight3 lbs
Air Inlet1/4 in
Max Torque332 lb-in
Drive Size1/2 in

Product Details

CFM17 CFM
ColorGray
StylePistol Grip
ReversibleYes
MaterialReinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2125PTIMAX
BPM1500
Average CFM4
Noise Output93.2 / 104.2 dBA
Free Speed15000 rpm
BrandIngersoll Rand

Warranty

Warranty2 yr