Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700146

MPN #: 231HA-2

Ingersoll Rand Super Duty Air Impact Wrench w/2" Extended Anvil, 1/2" Drive Size, 590 Max Torque

Product Description
The classic 231C is the most popular tool in its class. Introduced over 25 years ago and continuously refined, it offers the sheer power and performance features to tackle the toughest jobs with ease - as well as proven durability and economy. No Sellers Found

Features:
  • Adjustable power regulator
  • Pressure-feed lubrication
  • Easy to service two-piece construction

PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Weight6 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque590 lb-in
Drive Size1/2 in

Product Details

CFM22 CFM
StylePistol Grip
Anvil2" Extended
DescriptionSuper Duty Air Impact Wrench
Package Quantity1
Manufacturers Part Number231HA-2
BPM1200
Average CFM4.2 CFM
Noise Output94 dBA
Free Speed8000 rpm
BrandIngersoll Rand