Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700151

MPN #: 295A

Ingersoll Rand High Performance Straight Air Impact Wrench, 1" Drive Size, 1475 Max Torque

Product Description
The 295A combines exceptional power, control, and durability. Delivering 1,770 ft-lb (2400 Nm) of maximum torque, with a 5,250 rpm free speed @ 120 psi (8.3 bar) and features a high-efficiency 6-vane motor. The top mounted 295A d-handle provides great leverage for difficult underbody work.

Features:
  • Featuring a square socket retaining ring and a thru hole, this wrench is ready to get to hard-to-reach spots, without sacrificing safety thanks to its strong socket connection.
  • Delivers 1,770 ft-lb (2,400 Nm) maximum torque @ 120 psi
  • Fast-torque™ delivers 1,000 ft-lb (1,356 Nm) in 2 seconds
  • Improved feather touch trigger


PRICE
$1,049.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Weight22 lbs
Min Hose Size3/4 in
Air Inlet1/2 in
Max Torque1475 lb-in
Drive Size1 in

Product Details

CFM46 CFM
StylePistol Grip
AnvilStandard
DescriptionHigh Performance Straight Air Impact Wrench
Package Quantity1
Manufacturers Part Number295A
PSI90 psi
BPM700
Average CFM11 CFM
Noise Output101.1 dBA
Free Speed5250 rpm
BrandIngersoll Rand