Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700120

MPN #: 2130

Ingersoll Rand Heavy Duty Pistol Grip Air Impact Wrench, 1/2" Drive Size, 550 Max Torque

Product Description
The 2130 has all the performance and features you have come to expect from the IR family of impact wrenches. This Impact features a powerful twin hammer mechanism and a new composite housing, yielding superior ergonomics in lightweight package.

Features:
  • 550 ft-lb of maximum torque
  • Full-stroke tease throttle
  • Two power settings in both forward and reverse
  • Mult-position power management


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Height7-3/16 in
Weight4 lbs
Min Hose Size3/4 in
Air Inlet1/4 in
Max Torque550 lb-in
Drive Size1/2 in

Product Details

CFM22 CFM
ColorBlack
Average Air Consumption4.4 SCFM
StylePistol Grip
ReversibleYes
MaterialReinforced Frame: Steel
Anvil2" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2130
BPM1200
Average CFM4.4 CFM
Noise Output94.5 / 105.5 dBA
Free Speed9500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr