Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700116

MPN #: 259

Ingersoll Rand Air Impact Wrench, 3/4" Drive Size, 1050 Max Torque

Product Description
Ingersoll Rand has long provided professionals with tools that deliver the power, durability, reliability, and value needed to get the job done right. Our 259 3/4" Impactool™ is yet another example of this legacy - offering impressive performance, value, and convenience not found in competitive models. The 259 is smaller and up to 2 pounds (.91 kg) lighter than other 3/4" impacts in its class. Together with its improved weight distribution, this makes the tool easier to handle. Unlike most other 3/4" impacts, the 259 doesn't require an upgrade to a 1/2" (13 mm) air hose. This means lower shop costs and greater convenience of use '€¦ all without sacrificing tool performance.

Features:
  • Non-biased motor delivers 1,050 ft-lb (1424 Nm) of maximum torque in both forward and reverse
  • Rocking dog impact mechanism works well on a wide range of air pressures
  • Two power settings in both forward and reverse
  • Variable speed trigger offers impressive control
  • Handle-vented exhaust directs air away from the operator
  • Silenced exhaust reduces tool noise while in use
  • Ergonomic design for improved tool handling


PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8 in
Height8-1/2 in
Weight9 lbs
Min Hose Size3/8 in
Air Inlet3/8 in
Max Torque1050 lb-in
Drive Size3/4 in

Product Details

CFM30 CFM
ColorSilver
StylePistol Grip
ReversibleYes
MaterialHammer Case/Handle/Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number259
BPM1000
Average CFM8 CFM
Noise Output91.6 / 102.6 dBA
Free Speed6000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr