Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700145

MPN #: 231HA

Ingersoll Rand Super Duty Air Impact Wrench, 1/2" Drive Size, 590 Max Torque

Product Description
The 231HA Series is the ideal impact wrench for any job you take it to, from facility maintenance and industrial work to vehicle repair and tire work. Tough and durable with a powerful vane motor, this impact wrench won't let you down.

Features:
  • Adjustable power regulator
  • Pressure-feed lubrication
  • Easy to service two-piece construction
  • Though enough to handle harsh environments, repeated drops and run-ins with any number of chemicals.


PRICE
$239.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Weight6 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque590 lb-in
Drive Size1/2 in

Product Details

CFM22 CFM
Average Air Consumption4.2 SCFM
StylePistol Grip
AnvilStandard
DescriptionSuper Duty Air Impact Wrench
Package Quantity1
Manufacturers Part Number231HA
BPM1200
Average CFM4 CFM
Noise Output94 / 105 dBA
Free Speed8000 rpm
BrandIngersoll Rand