Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700155

MPN #: 308B

Ingersoll Rand Straight Die Grinder, 1/4" Air Inlet, 25000 RPM, .88 HP

Product Description
Lightweight, durable, and maneuverable, the 308B straight die grinder ;offers powerful performance. With a comfortable composite grip, this air grinder is ideal for a variety of applications, including porting, weld breaking, de-burring, polishing, and grinding.

Features:
  • Powerful motor delivers 0.33 HP (0.25 kW) and 25,000 rpm free speed
  • Lightweight, durable, ergonomic composite housing protects tool from cold air and offers greater operator comfort
  • Integral safety-lock throttle lever prevent accidental start up
  • Rear exhaust directs air away from the operator
  • Piped-away exhaust kit optional




PRICE
$139.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.85 in
Weight1 lbs
Min Hose Size3/8 in
Wheel Size4.5 in

Product Details

RPM25000 rpm
CFM28 CFM
Horsepower0.88 HP
Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption7 SCFM
DescriptionStraight Die Grinder
Package Quantity1
Manufacturers Part Number308B
Output5/8 -11 Thread BTU
Noise Output92 dBA
Free Speed25000 rpm
ExhaustRear
BrandIngersoll Rand