- 1.0 HP Motor for good stall resistance
- Safety Lock-off throttle
- Built-in regulator for positive speed control
- Heavy duty spiral gears for reliability
- Best for: General surface preparation and material removal
Universal Tool 7" Angle Sander, 4500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Spindle Size | 5/8" - 11 |
| Pad Size | 7 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 4500 rpm |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 28 CFM |
| Description | Angle Sander |
| Manufacturers Part Number | UT8756-1 |
| Average CFM | 7 CFM |
| Exhaust | Front |
| Brand | Universal Tool |