Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136172

MPN #: G1A120RG4

Ingersoll Rand® Right Angle Die Grinder, 1/4" Air Inlet, 12000 RPM, 0.4 HP

Product Description
The G-Series grinder deliver more power and precision for enhanced performance. They are easier to service, which means less downtime for users. And the grinder's ergonomic design makes them more comfortable to use.

Features:
  • Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever
  • Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments
  • Comfort: These die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue
  • At 0.4 HP and 12,000 rpm, the G1 Series packs a lot of power in a small package
  • Ideal for light material removal, cleaning rough castings, debarring parts, cleaning up welds, and other finishing tasks
  • Ergonomically designed D-shaped grip
  • One-nut access for all motor servicing


PRICE
$685.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width12-1/2 in
Height2-1/2 in
Weight1 lbs
Collet Size1/4"
Hose Size Inside Diameter3/8"

Product Details

RPM12000 rpm
CFM19 CFM
Horsepower0.4 HP
ColorBlack
Air Inlet Thread Size (NPT)1/4" in
Tool TypeRight Angle Die Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
DescriptionRight Angle Die Grinder
Package Quantity1
Manufacturers Part NumberG1A120RG4
Free Speed12000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr