Large Capacity – Holds 36 gallons of spices, sugar and flour.Portable – Rolling, non-marking casters make the bin easy to maneuver.Clear Lid – Slides backward for easy ingredient access and allows simple quantity checking when the lid is closed.Durable – Polycarbonate material resists staining, chipping and cracking.
Carlisle® Mobile Ingredient Bin W/ Lid, 29-1/2"L x 15-5/32"W x 28-1/4"H, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 15-5/32 in |
| Height | 28-1/4 in |
Product Details
| Capacity | 36 Gal. |
| Material | Polyethylene (PE) |
| Package Quantity | 1 |
| Description | Mobile Ingredient Bin w/Lid |
| Color | White |
| Manufacturers Part Number | Bin3602 |
| Casters | 3" |
| Brand | Carlisle |
Related Products
Features: Square shape allows for practical storage in the freezer, cooler, or shelf Molded-in volume graduations indicate capacity Lids are interchangeable with respective sizes, one lid for 2 and 4 qt containers and one for 6 and 8 qt Translucent polypropylene offers contact clarity for easy identification of products; withstand temperatures from 32° to 170°F Economical White polyethylene will withstand temperatures from -40° to 180° F NSF listed; dishwasher safe BPA free
Features: Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads Dishwasher safe; NSF Listed 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods Quart, gallon, and litre capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use StorPlus™ Boxes' date indicator helps promote organized food storage, makes inventory checks quick and easy All sizes stack ...
Features: Reinforced Top And Bottom Corners On Both Box And Lid, Help Prevent Chipping And Cracking Easy-Grip Handles Have Structural Rib Reinforcement To Provide Extra Support For Heavy Loads Dishwasher Safe; NSF Listed 26"L x 18"W x 15"H Box Has Side Capacity Indicators For Quick Inventory Checks; Perfect For "Prepping" And "Portioning" Of Foods Quart, Gallon, And Litre Capacity Indicators (On 26"L x 18"W x 15"H Box) Offer Portion Control For Both Domestic And International Use StorPlus™ Boxes' Date Indicator Helps Promote Organized Food Storage, Makes Inventory Checks Quick And ...
The Rubbermaid® ProSave™ Ingredient Storage Bin features a dual opening and closing lid design. It provides access to ingredients while stacked, on a shelf or under a prep table. The lid locks onto base to protect ingredient integrity. Clear windows and ingredient labels allow easy content identification. The FIFO (First In, First-Out) barrier supports proper rotation of ingredients for improved quality and safety. Durable container base with smooth surfaces helps maintain cleanliness. Clasp secures lid on base to protect ingredient quality. Bin has front and rear handles for ...
TrippNT's Small Dispensing Bin with 3 Compartments and Removable Lid fills, protects and dispenses supplies. The top loading design with removable lid allows for quick supply refills. Constructed from PVC and acrylic to neatly store supplies on countertops and work surfaces. Available in small, medium large, and extra large sizes. Features: 3 Compartments Clear Hinged Front to Easily View and Access Inventory Constructed from White PVC & Clear Acrylic Fills, Protects and Dispenses Supplies 100% Total Replacement Lifetime Guarantee/Made in USA