- Impact-resistant, natural color, high density polyethylene
- Ideal for thawing and draining fish, poultry, fruits and vegetables or keeping prepared foods iced before serving
Vollrath® Sanitary Drain Box , 20"W x 15"D x 5"H - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15 in |
| Height | 5 in |
| Dimensions | 20 x 15 x 5 in |
Product Details
| Country of Origin | Made in USA |
| Material | Polyethylene |
| Package Quantity | 6 |
| Description | Sanitary Drain Box |
| Color | Brown |
| Manufacturers Part Number | 52616 |
| Brand | Vollrath |