Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195726

MPN #: UP315S

ActionFit Inground Mounted Combination Course 2.0, Multi-colored

Product Description
The Combination Course 2.0 fitness provides a complete workout in a smaller space. This 5 piece preconfigured fitness kit is perfect for small courtyards, apartment complexes, along pathways, or open spaces within a property. This package addresses all five elements of fitness: aerobic, muscle fitness, balance, flexibility and core. Designed for ages 13 and up. Minimum space needed: 575 sqft

ActionFit items included:
  • Multigym – Muscle Fitness
  • Cardio Walker – Aerobic Fitness
  • Balance Board – Balance Fitness
  • Sit-Up Station – Core Fitness
  • Knee Lift Station – Flexibility Fitness
  • The Combination Course 2.0 is available with standard FitTech color options, and features in-ground mount unless otherwise noted. Course complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292
  • *Plyometric Box, Horizontal Chin-Up and Push-Up Stations (in-Ground Mount only) Balance Board (J-Bolt Footing only)


PRICE
$13,515.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleInground Mount
TypeCombination Course
Country of OriginUnited States
Package Quantity1
DescriptionInground Mounted Combination Course 2.0
ColorMulti-colored
Manufacturers Part NumberUP315S
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292