Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195826

MPN #: UP183

ActionFit Horizontal Chin-Up Station, Multi-colored

Product Description
The Horizontal Chin-Up offers many of the benefits of traditional Chin-Ups but also allows the user to balance his or her feet on the platform, thus enabling the individual to control the amount of body weight he or she is lifting with the arms. This component utilizes the Plyometric Box as the platform and thus offers the additional fitness benefits of the Plyometric Box -two exercises in one- for step ups, dips, and balance exercises.

Features:
  • Platform provides assistance to the user while executing a chin-up
  • Platform surface is made from marine-grade slip resistant plastics
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Clearance Space: 10′-3 1/2" x 15′-5 11/16"
  • Training Envelope: 3′-8 1/2" x 9′-5 11/16"


PRICE
$1,299.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight193 lbs

Product Details

Assembly RequiredYes
TypeChin-Up Station
Country of OriginUnited States
MaterialSteel, Plastic
Package Quantity1
DescriptionChin-Up Station
ColorMulti-colored
Manufacturers Part NumberUP183
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit