Features:
- Clearance Space: 15′-7 5/16" x 11′- 5/8"
- Training Envelope: 9′-7 5/16" x 5′- 5/8"
Product Details
| Assembly Required | Yes |
| Type | Bench Dip Exercise Station |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Bench Dip Exercise Station |
| Color | Multi-colored |
| Manufacturers Part Number | UP253/UP197 |
| Indoor/Outdoor | Outdoor |
| Age Recommendation | 13+ |
| Brand | ActionFit |