Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ActionFit

Model # :WBB3195602

MPN #: UP264/UP197

ActionFit Step-Up Fitness Station & UP197 Sign, Multi-colored

Product Description
The Step Up Station is growing in popularity as it has numerous benefits. It can be a wonderful aerobic activity as the user must step up and down engaging the lower body and increasing the users heart rate. Designed for ages 13 and up.

Features:
  • Clearance Space: 11′-6 9/16" x 13′-1 1/8"
  • Training Envelope: 5′-6 9/16" x 7′-1 1/8"


PRICE
$2,809.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeStep-Up Fitness Station
Country of OriginUnited States
Package Quantity1
DescriptionStep-Up Fitness Station & UP197 Sign
ColorMulti-colored
Manufacturers Part NumberUP264/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit