Canon® 6517B001 (CLI-251XL) Ink, 9 mL, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The CLI-251 inks dry instantly so your photos are ready to be enjoyed as soon as they come out of the printer. ChromaLife100+: The combination of inks and media deliver exceptional beauty and longevity. Genuine Canon ink tanks allow free access to exciting exclusive content via Creative Park Premium.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8/9 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | 6517B001 (CLI-251XL) Ink, 9 mL, Gray |
| Manufacturers Part Number | 6517B001 |
| For Use With | Canon® |
| Print Color Family | Gray |
| Page Yield | 780 |
| Machine Compatibility | Canon® PIXMA iP7220, MG5420, MG6320, MX922 |
| Brand | Canon |