Lorell Mobile 48" Flip Top Training Table - Charcoal
|
Questions & Answers (0)
Product Description
Versatile training table offers flexible configurations and convenient storage. Use individually or secure together into rows with a reliable metal connector (sold separately). Charcoal top flips up for easy storage without having to remove the connector. Top features a melamine surface with a 3mm PVC straight edge. Two grommets allow easy cord management. Four-leg, all-metal black base features a one-way fold and modesty panel. Table rolls easily on four nylon casters with brakes.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 23-3/5 in |
| Height | 29-1/2 in |
| Weight | 49 lbs |
Product Details
| Assembly Required | No |
| Type | Flip-Top Table |
| Frame Color Family | Black |
| Top Color Family | Charcoal |
| Casters | Yes |
| Foldable | Yes |
| Style | Flip Top |
| Description | Flip Top Training Table |
| Package Quantity | 1 |
| Frame Material | Metal |
| Leg Type | C Leg |
| Manufacturers Part Number | LLR59489 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |