Mooreco Inklud® Flip Top Training Table, T-Leg, Rectangle, 60"L x 30"W, Neutral Weft
Write a Review
|
Questions & Answers (0)
Product Description
The Inklud® 29"H Flip Top T-Leg Table is designed to support inclusive, flexible spaces where users can easily adapt their environment to fit the task at hand. Ideal for middle schools, higher education, and commercial settings, this 60" x 30" rectangular table delivers versatility with a clean, modern profile that complements any space. The flip-top mechanism is engineered for superior usability, offering smooth one-hand operation with infinite tilt adjustment to precisely level tabletops on uneven floors-without locking into a fixed 90-degree stop. Mobile casters allow for effortless movement, while flip tops enable quick banking and compact storage when not in use. A durable 1-1/8" thick Neutral Weft laminate top with a matching edge coordinates seamlessly with existing furnishings. The powder-coated platinum steel T-leg base provides long-lasting strength and stability. SCS Indoor Advantage Gold Certified.
PRICE
$869.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Flip-Top Table |
| Frame Color Family | Gray |
| Top Color Family | Neutral Weft |
| Casters | Yes |
| Foldable | No |
| Style | Flip Top |
| Modesty Panel | No |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | IN1T1F0ADJ-5875-5875 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |