Wire ring inlet guards used to prevent foreign objects from entering duct line. Zinc chromate plated steel.
Fantech Inlet Guard IG8, 8" Duct, Zinc Chromate Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
6
6
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/16 in |
| Width | 7-7/16 in |
| Height | 15/16 in |
| Weight | 2 lbs |
| Duct Size | 8 in |
Product Details
| Finish | Zinc Chromate Plated Steel |
| Material | Steel |
| Description | Inlet Guard |
| Color | Silver |
| Manufacturers Part Number | IG8 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |