Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fantech

Model # :WBB2146485

MPN #: LD6

Fantech Silencer LD6, 6" Duct

Product Description
Easily-fitted silencer for circular ducts, fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.

PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/4 in
Width10-1/16 in
Weight17 lbs
Duct Size6 in

Product Details

MaterialGalvanized Steel
DescriptionSilencer
ColorSilver
Manufacturers Part NumberLD6
BrandFantech

Warranty

Warranty5 yr