Fantech Metal Exhaust Grille With Collar MGE4, For 4" Duct
Write a Review
|
Questions & Answers (0)
Product Description
An exhaust diffuser for installation on ceiling or wall. It can also be used for supply air. The diffuser has a lockable central cone which is rotated to adjust the pressure and consequently the air volume. Manufactured from sheet steel with a white powder- coated finish.
PRICE
$36.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 3-3/4 in |
| Height | 5-3/4 in |
| Weight | 1 lbs |
| Duct Size | 4 in |
Product Details
| Color | White |
| Mounting Location | Ceiling |
| Finish | White |
| Material | Metal |
| Description | Metal Exhaust Grille With Collar |
| Manufacturers Part Number | MGE4 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |