With 4,000 blows-per-minute and a 1" stroke, the 182 is our most powerful and durable chisel scaler. The 'swan' neck grip option add an extra level of comfort for both vertical and horizontal operation. The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools. These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they're durable enough to withstand repeated drops and harsh conditions with ease. Compact, well balanced and low vibration maximize operators comfort. The powerful motor featured in the 182 Series makes work easier and more efficient.
Ingersoll Rand Inline Air Chisel, 4000 BPM , 1" Stroke
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15 in |
| Bore Diameter | .94 in |
| Hose Inside Diameter | 5/16 in |
| Air Inlet | 1/4 in |
| Stroke Length | 1.06 in |
| Bore | 7/8 in |
Product Details
| CFM | 13 CFM |
| Description | Inline Air Chisel |
| Manufacturers Part Number | 182L |
| PSI | 90 psi |
| BPM | 4000 |
| Brand | Ingersoll Rand |
Related Products
JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Open style forged handle is engineered to dissipate the impact ...
The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX-incredible performance and power at an accessible cost-while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it's all backed by a two-year warranty. Send your productivity soaring ...
The 119MAX Air Hammer is built on the hardworking and respected foundation laid by the 118MAX. The results are light, quiet and powerful air hammer that delivers incredible levels of performance and power at a cost that won't punish your wallet. Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. The 119MAX is finely tuned and crafted so you can tackle your everyday jobs in the toughest environments. Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers. Comfort anti-slip grip that reduces shock. 15% ...
Super Duty Air Hammer Make fast work of body panel crimping and cutting, bushing driving, shearing and general front end work with this air hammer, a super duty tool that produces up to 3000 blows per minute. 121-K6 Air Hammer Kit Combine the 121-Q Air Hammer into the convenience of a kit. Kit includes 121 Air Hammer, blow-molded black carrying case, and (6) six assorted chisels. Assorted chisels include (1) 3/4 flat blade chisel, (1) punch chisel, (1) claw ripper-edging tool, (1) single blade cutter, (1) kwik cutter, (1) vee chisel-spot welder breaker. Features: Up to 3,000 blows per ...
This short barrel hammer will deliver the punch you need to get the job done fast and comfortably! Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. 123MAXK Air Hammer Kit combines the 123MAX Air Hammer into the convenience of a kit. Kit includes: 123MAX Air Hammer Quick change retainer 5-piece chisel set Case. Features: Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class, plus, an ergonomic grip that provides comfort for extended use. 15% increased in impact force over standard air ...