Fantech Duct Booster Kit With FG 4XL Fan & Wall Mount Indicator Panel DBF4XLT, 120V, 173 CFM
Write a Review
|
Questions & Answers (0)
Product Description
DBF 4XLT is a duct booster fan designed for boosting air on demand. The product is equipped with 5 feet cord, indicator panel to indicate status of product operation and pressure-sensing switch that activates the fan once positive pressure is sensed in the duct line. The switch shuts the fan off when the pressure in the duct's normalized. The DBF 4XL features a galvanized metal housing, pressure-sensing switch, indicator panel and a 5 feet cord for 120V/1~ connection. Suitable for 4" ductwork. Performance certified by HVI; safety certified by ETL to UL507.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-15/16 in |
| Width | 9-3/4 in |
| Height | 8-15/16 in |
| Weight | 10 lbs |
| Duct Size | 4 in |
Product Details
| RPM | 2559 rpm |
| Type | Duct Booster Kit With FG 4XL Fan & Wall Mount Indicator Panel |
| CFM | 173 CFM |
| Color | Tan |
| Amperage | 0.73 A |
| Hertz | 60 Hz |
| Speed Controllable | N |
| Wattage | 71.9 W |
| Voltage | 120 V |
| Includes | Booster Fan, Bracket & Hardware, Tubing & Grommet, Indicator Panel |
| Material | Plastic |
| Phase | 1 |
| Manufacturers Part Number | DBF4XLT |
| Indoor/Outdoor | Indoor |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | HVI |