Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226210

MPN #: WR-1028-06

Vollrath® Inline Wire Flight Caddy, WR-1028-06, Hold 3 Glasses, 11-1/8" X 7-5/8"

Product Description
Vollrath, Inline Wire Flight Caddy, WR-1028-06, Hold 3 Glasses, 11-1/8" X 7-5/8"

Features:
  • Ideal for beverage and food sampling
  • Dishwasher safe
  • Easy finger grip
  • Glasses not included
  • Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
PRICE
$22.50

Min. purchase quantity is 12
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions11 1/8 x 7 5/8 in

Product Details

Manufacturers Part NumberWR-1028-06
DescriptionInline Wire Flight Caddy
BrandVollrath