RIDGID®55467 Inner Core Cable, 90'L For Use W/K-3800 Drum Machine
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® Inner Core Cable, 90'L For Use W/K-3800 Drum Machine
90' (28m) IC Cable. Good flexibility and more cleaning power to the cable end.
90' (28m) IC Cable. Good flexibility and more cleaning power to the cable end.
PRICE
$379.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 ft |
| Max Cable Length | 90 ft |
| Diameter | 1/2 in |
Product Details
| Type | Inner Core |
| Series | C-46 |
| Manufacturers Part Number | 55467 |
| For Use With | K-3800 Drum Machine |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |