PARIS Site Furnishings Inox 24" x 46" Planter, Pau Lope Wood
Write a Review
|
Questions & Answers (0)
Product Description
The Inox Planter by PARIS Site Furnishings is a decorative stainless steel and Pau Lope hardwood planter. deigned to match and compliment other Inox pieces, it measures 46" wide x 24" deep x 33 " high with a 63 gallon capacity in a stainless steel liner with built in drainage holes. Ideal for indoor and outdoor uses on patios, gardens, walkways or streetside. This unit comes fully assembled with anchoring provisions. Anchoring hardware not included.
PRICE
$3,569.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 24 in |
| Height | 33 in |
Product Details
| Assembly Required | No |
| Type | Single Planter |
| Color | Brown |
| Capacity | 63 gal |
| Material | Pau Lope Hardwood/Stainless Steel |
| Description | Inox Planter |
| Package Quantity | 1 |
| Manufacturers Part Number | 461-110 |
| Collection | Inox |
| Shape | Rectangular |
| Brand | PARIS Site Furnishings |