Features:
- Dimensions: 4-1/8" x 3-5/8"
- Standards & Certifications: ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Weights & Dimensions
| Length | 4-1/8 |
| Width | 3-5/8 in |
| Weight | 0 lbs |
| Viewing Area | 4-1/8" x 3-5/8" |
Product Details
| Type | Inside Cover Plate |
| Material | Nylon |
| Package Quantity | 5 |
| Description | Inside Cover Plate For WHAM30 Welding Helmet |
| Color | Clear |
| Manufacturers Part Number | RIWH30PK5 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020 |