Features:
- Dimensions: 4" x 2"
- Standards & Certifications: ANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 166: 2001 (Cover Plates)
Weights & Dimensions
| Length | 4 |
| Width | 2 in |
| Weight | 0 lbs |
| Viewing Area | 4" x 2" |
Product Details
| Type | Inside Cover Plate |
| Material | Nylon |
| Package Quantity | 5 |
| Description | Inside Cover Plate For WHAM10 Welding Helmet |
| Color | Clear |
| Manufacturers Part Number | RIWH10PK5 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 166: 2001 |