Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Univex

Model # :WBB2412008

MPN #: DOME39R

Univex Inside Stational Deck Dome Oven, Round Exterior, 39", Gas, 92500 BTU, 120V, Digital Control

Product Description
This hand built dome oven is built with 9" thick refractory brick for extreme insulation. Cook a pizza in 90 seconds! The burner is built with a sturdy regulator for a controled flame for a perfect cook. Various tiling available, if no tile is selected, the oven will come in a Matt Black color. 1 Year Warranty On Site Parts and Labor.

PRICE
$29,999.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55 in
Depth57 in
Height72-13/16 in
Oven Dimensions39" Interior Deck

Product Details

LightY
ColorBlack
Voltage120 V
Burner Temperature ControlDigital
DescriptionInside Stational Deck Dome Oven With Round Exterior
Burner TypeGas Burner: LP Or Natrual Gas
Manufacturers Part NumberDOME39R
BTU92500 BTU
Fuel TypeGas
Number of BurnersSingle
BrandUnivex

Warranty

Warranty1 Year On Site Parts & Labor

Compliance & Certifications

CertificationsETL and CSA